BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Power Socket, 1/4In Dr, 3/8In, 15/16In L

PROTO| Zoro #: G1120077| Mfr #: J6912PF

$8.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drive Size: 1/4"Size: 3/8"Number of Points: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120077 Mfr #: J6912PF
Drive Size: 1/4"Size: 3/8"
Number of Points: 6Finish: black oxide
Socket Depth: StandardItem: Power Socket
Drive Type: squareStandards: ASME B107.110-2012
Overall Length: 15/16"Output Type: Hex
Material: Heat Treated Alloy SteelFeatures: Magnetic
SAE or Metric: SAECountry of Origin (subject to change): United States

Description

Power Socket, SAE, Size 3/8 In., Drive Size 1/4 In., Output Type Hex, Drive Type Square, Socket Depth Standard, Overall Length 15/16 In., Material Heat Treated Alloy Steel, Finish Black Oxide, Number of Points 6, Features Magnetic, Standards ASME B107.110-2012

Reviews