Prick Punch, S2, 5-1/4 In L

PROTO| Zoro #: G1369663| Mfr #: J443/8S2

$7.73 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex (In.): 3/8
Item: Prick Punch
Application: Demolition
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1369663 Mfr #: J443/8S2
Hex (In.): 3/8Item: Prick Punch
Application: DemolitionConstruction: S2 Hardened Tool Steel
Length (In.): 5-1/4Characteristics: Modified Parabolic Striking End, Black Oxide Finish
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Modified Parabolic Striking End, Black Oxide Finish, S2 Hardened Tool Steel Construction, Demolition, Prick Punch

Reviews