KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Punch, Prick, 1/4 In Hex

PROTO| Zoro #: G2326326| Mfr #: J441/4

$5.95 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hex (In.): 1/4
Item: Prick Punch
Length (In.): 4-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326326 Mfr #: J441/4
Hex (In.): 1/4Item: Prick Punch
Length (In.): 4-3/4Design: 1-piece
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Prick Punch, Length 4 3/4 Inches, Hex 1/4 Inch

Reviews