SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Punch, Roll Pin, 1/2 In

PROTO| Zoro #: G0509652| Mfr #: J49012

$11.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 7-1/2Item: Roll Pin PunchHex (In.): 5/8
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509652 Mfr #: J49012
Length (In.): 7-1/2Item: Roll Pin Punch
Hex (In.): 5/8Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Size (In.): 1/2Design: 1-piece
Country of Origin (subject to change): United States

Description

Roll Pin Punch, Tip Size 1/2 Inch, Length 7 1/2 Inches, Hex 5/8 Inch

Reviews