SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Punch, Starting, 1/16 In

PROTO| Zoro #: G1321984| Mfr #: J503/16

$5.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 4-1/8Item: Starting PunchHex (In.): 3/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1321984 Mfr #: J503/16
Length (In.): 4-1/8Item: Starting Punch
Hex (In.): 3/16Tether Capable: Standard Tool (Accessory Needed for Tethering)
Tip Size (In.): 1/16Design: 1-piece
Country of Origin (subject to change): United States

Description

Starting Punch, Tip Size 1/16 Inch, Length 4 1/8 Inches, Hex 3/16 Inch

Reviews