STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Quick Release Ratchet, 1/4" Dr, 5-11/16" L

PROTO| Zoro #: G1169235| Mfr #: J4749XLQR

$38.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Standards: ASME B107.10M
Repair Kit: Mfr. No. J4749XLQRRK
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1169235 Mfr #: J4749XLQR
Finish: ChromeStandards: ASME B107.10M
Repair Kit: Mfr. No. J4749XLQRRKHead Movement: Fixed
Features: Corrosion ResistantNumber of Geared Teeth: 45
Item: Quick Release RatchetHead Style: Pear
Overall Length: 5-5/8"Drive Size: 1/4"
Material: steelReversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Min. Arc Swing:
Country of Origin (subject to change): United States

Description

Quick Release Ratchet, Drive Size 1/4 In., Nonsparking No, Uninsulated, Fixed Head Movement, Yes, Head Style Pear, Overall Length 5-5/8 In., Finish Chrome, Number of Geared Teeth 45, Standard Tool (Accessory Needed for Tethering), Min. Arc Swing 8 Degrees , Material Steel, Features Corrosion Resistant, Repair Kit Mfr. No. J4749XLQRRK, Standards ASME B107.10M

Reviews