KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratchet Adapter

PROTO| Zoro #: G0958562| Mfr #: J5247

$36.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Chrome
Number of Pieces: 1
Item: Ratchet Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0958562 Mfr #: J5247
Finish: ChromeNumber of Pieces: 1
Item: Ratchet AdapterOverall Length: 1-5/16"
Drive Size: 3/8"Country of Origin (subject to change): United States

Description

Ratchet Adapter, Drive Size (In.) 3/8, Overall Length (In.) 1-5/16

Reviews