KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratchet Pump Kit, 39 In. Hose

PROTO| Zoro #: G0283062| Mfr #: JFF910

$144.30 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Blow Molded Case, (1) 39" Suction Hose, (1) 8mm Discharge Hose
For Use With: 3/8 In. Air Ratchet
Item: Ratchet Pump
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0283062 Mfr #: JFF910
Includes: Blow Molded Case, (1) 39" Suction Hose, (1) 8mm Discharge HoseFor Use With: 3/8 In. Air Ratchet
Item: Ratchet PumpCountry of Origin (subject to change): Australia

Description

Ratchet Pump, Includes Blow Molded Case, (1) 39 In. Suction Hose, (1) 8mm Discharge Hose, For Use With 3/8 In. Air Ratchet

Reviews