Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratchet Repair Kit, 1/2 in. Dr

  • Zoro #: G0094991
  • Mfr #: J5449XLRK-TT

$32.06

  • Item: Ratchet Repair Kit
  • Number of Pieces: 9
  • Includes: Cover Plate, Retaining Clip, Ratchet Wheel, R. Wheel O-Ring, Pawl, Plunger, Spring, Switch Lever, S. Lever O-Ring
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Proto #J5449XLRK-TT Specifications

  • Zoro #: G0094991
  • Mfr #: J5449XLRK-TT
Item: Ratchet Repair Kit Number of Pieces: 9
Includes: Cover Plate, Retaining Clip, Ratchet Wheel, R. Wheel O-Ring, Pawl, Plunger, Spring, Switch Lever, S. Lever O-Ring For Use With: Mfr. No. J5449XL-TT, J5450XL-TT
Drive Size: 1/2" Finish: Black Oxide
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Ratchet Repair Kit, Drive Size 1/2 In., For Use With Mfr. No. J5449XL-TT, J5450XL-TT, Number of Pieces 9, Black Oxide Finish, Includes Cover Plate, Retaining Clip, Ratchet Wheel, R. Wheel O-Ring, Pawl, Plunger, Spring, Switch Lever, S. Lever O-Ring

Reviews of Proto #J5449XLRK-TT