Proto
3/8" Drive Ratchet Repair Kit, Black Oxide
Mfr # J6006RK-TT
Zoro # G0095019
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Finish Black Oxide
- Number of Pieces 10
- For Use With Mfr. No. J6006C, J6006CX, J6006CXCERT, J6006MC, J6006NMC, J6012C, J6066C, J6066CX, J6066CXCERT
- Includes Cam, Cover Plate, Dawg Spring, Left Dawg, Lever, Lock Washers, Ratchet Wheel, Right Dawg, Screws
Explore More Products
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Full Polish Finish J5449
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Black Oxide Finish J5450BL
- PROTO Proto J5249XL 3/8" Drive Premium Pear Head Ratchet 8-1/2" J5249XL
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10-11/16" L, Black Oxide Finish J5449HTCBL
- PROTO 3/8" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Full Polish Finish J5250
- PROTO 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 17-11/16" L, Full Polish Finish J5450HTC
- PROTO RATCHET 3/8" DR POJ5249
- PROTO 1/4 in Drive Socket, Chrome J4706MN
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Quick Release Ratchet, 15" L, Black Oxide Finish J5450XLQRBL
- TEKTON 1/2" Drive Ratchet, 24.9 in. L SRH01224
- SUNEX RATCHET 1/2" DR 80 TOOTH SU20080
- Proto Hand Ratchets