THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Box Wrench, Double Box End

PROTO| Zoro #: G0955351| Mfr #: J1191-A

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: GGG-W-001405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955351 Mfr #: J1191-A
Finish: Full PolishSAE or Metric: SAE
Standards: GGG-W-001405Head Size: 1/4 x 5/16"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: SteelWrench Style: Double Box End
Offset: 0 DegreesNumber of Points: 6
Overall Length: 4-9/32"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 1/4 x 5/16 In., Number of Points 6, Overall Length 4-9/32 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews