KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Box Wrench, Double Box End

PROTO| Zoro #: G1779705| Mfr #: J1192-A

$12.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Double Box End
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1779705 Mfr #: J1192-A
Reversing: YesWrench Style: Double Box End
SAE or Metric: SAEHead Size: 3/8 x 7/16"
Overall Length: 5-1/2"Min. Arc Swing: 5 Degrees
Wrench Material: SteelFinish: Full Polish
Item: Box End WrenchOffset: 0 Degrees
Flexible Head: NoNumber of Points: 6
Number of Geared Teeth: 72Standards: GGG-W-001405
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 3/8 x 7/16 In., Number of Points 6, Overall Length 5-1/2 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews