KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Box Wrench, Double Box End

PROTO| Zoro #: G2360836| Mfr #: J1182-A

$14.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: GGG-W-001405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2360836 Mfr #: J1182-A
Finish: Full PolishSAE or Metric: SAE
Standards: GGG-W-001405Head Size: 3/8 x 7/16"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: SteelWrench Style: Double Box End
Offset: 25 DegreesNumber of Points: 6
Overall Length: 5-1/4"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 3/8 x 7/16 In., Number of Points 6, Overall Length 5-1/4 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 25 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews