Ratcheting Box Wrench, Double Box End

PROTO| Zoro #: G1907936| Mfr #: J1186

$22.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Double Box End
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1907936 Mfr #: J1186
Reversing: YesWrench Style: Double Box End
SAE or Metric: SAEHead Size: 5/8 x 3/4"
Overall Length: 7-3/4"Min. Arc Swing: 5 Degrees
Wrench Material: SteelFinish: Full Polish
Item: Box End WrenchOffset: 25 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: GGG-W-001405
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 5/8 x 3/4 In., Number of Points 12, Overall Length 7-3/4 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 25 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews