THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Box Wrench, Head Size 15x17mm

PROTO| Zoro #: G2269784| Mfr #: J1195M-A

$15.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: Metric
Standards: GGG-W-001405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269784 Mfr #: J1195M-A
Finish: Full PolishSAE or Metric: Metric
Standards: GGG-W-001405Head Size: 15 x 17mm
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: SteelWrench Style: Double Box End
Offset: 0 DegreesNumber of Points: 12
Overall Length: 8"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, Metric, Head Size 15 x 17mm, Number of Points 12, Overall Length 8 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews