KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Box Wrench, Head Size 20x18mm

PROTO| Zoro #: G0851663| Mfr #: J1196M

$17.23 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: Metric
Standards: GGG-W-001405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0851663 Mfr #: J1196M
Finish: Full PolishSAE or Metric: Metric
Standards: GGG-W-001405Head Size: 20 x 18mm
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: SteelWrench Style: Double Box End, Spline
Offset: 0 DegreesNumber of Points: 12
Overall Length: 8"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Spline, Reversing Yes, Metric, Head Size 20 x 18mm, Number of Points 12, Overall Length 8 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews