THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Box Wrench, Double Box End

PROTO| Zoro #: G1021273| Mfr #: J1185-A

$20.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: GGG-W-001405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1021273 Mfr #: J1185-A
Finish: Full PolishSAE or Metric: SAE
Standards: GGG-W-001405Head Size: 3/4 x 7/8"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: SteelWrench Style: Double Box End
Offset: 25 DegreesNumber of Points: 12
Overall Length: 9-1/2"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): United States

Description

Ratcheting Box Wrench, Wrench Style Double Box End, Reversing Yes, SAE, Head Size 3/4 x 7/8 In., Number of Points 12, Overall Length 9-1/2 In., Finish Full Polish, Wrench Material Steel, Standard Tool (Accessory Needed for Tethering), Offset 25 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards GGG-W-001405

Reviews