Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ratcheting Box Wrench, Double Box End

PROTO| Zoro #: G1684496| Mfr #: J1195-A

$23.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Full Polish
SAE or Metric: SAE
Standards: GGG-W-001405
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1684496 Mfr #: J1195-A
Finish: Full PolishSAE or Metric: SAE
Standards: GGG-W-001405Head Size: 3/4 x 7/8"
Item: Box End WrenchNumber of Geared Teeth: 72
Wrench Material: SteelWrench Style: Double Box End
Offset: 0 DegreesNumber of Points: 12
Overall Length: 9-1/4"Reversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): United States

Description

Wrenches, Ratcheting Box End Wrench, Ratcheting Configuration Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 3/4 In., 7/8 In., Number of Points 12, Overall Length 9-1/4 In., Full Polish Finish, Wrench Material Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 0 Degrees , Head Movement Fixed, Wrench Shape Straight, Standards GGG-W-001405

Reviews