Ratcheting Wrench, Combination, Spline

PROTO| Zoro #: G1052554| Mfr #: JSCR11

$11.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flexible Head: No
Finish: Black Chrome
Offset: 15 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052554 Mfr #: JSCR11
Flexible Head: NoFinish: Black Chrome
Offset: 15 DegreesWrench Material: Chrome Vanadium Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Reversing: No
Min. Arc Swing: 5 DegreesOverall Length: 5-15/16"
Standards: ASMENumber of Points: 12
Wrench Style: Combination, SplineHead Size: 11/32" x #11
Item: Ratcheting WrenchNumber of Geared Teeth: 72
SAE or Metric: SAECountry of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing No, SAE, Head Size 11/32 In. x #11, Number of Points 12, Overall Length 5-15/16 In., Finish Black Chrome, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards ASME

Reviews