BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Ratcheting Wrench, Combination, Spline

PROTO| Zoro #: G0848373| Mfr #: JSCV11

$16.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 5-15/16"Number of Points: 12Head Size: 11/32" x #11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0848373 Mfr #: JSCV11
Overall Length: 5-15/16"Number of Points: 12
Head Size: 11/32" x #11Number of Geared Teeth: 72
Flexible Head: NoSAE or Metric: SAE
Item: Ratcheting WrenchWrench Material: Chrome Vanadium Steel
Finish: Black ChromeMin. Arc Swing: 5 Degrees
Wrench Style: Combination, SplineReversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Standards: ASMECountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 11/32 In. x #11, 12, Overall Length 5-15/16 In., Finish Black Chrome, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ASME

Reviews