SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Ratcheting Wrench, Combination, Spline

PROTO| Zoro #: G2343591| Mfr #: JSCV30

$28.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 12-3/4"Number of Points: 12Head Size: 15/16" x #30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2343591 Mfr #: JSCV30
Overall Length: 12-3/4"Number of Points: 12
Head Size: 15/16" x #30Number of Geared Teeth: 72
Flexible Head: NoSAE or Metric: SAE
Item: Ratcheting WrenchWrench Material: Chrome Vanadium Steel
Finish: Black ChromeMin. Arc Swing: 5 Degrees
Wrench Style: Combination, SplineReversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Offset: 15 Degrees
Standards: ASMECountry of Origin (subject to change): Taiwan, Province of China

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing Yes, Box End Style Spline, SAE, Wrench Head Sizes 15/16 In. x #30, 12, Overall Length 12-3/4 In., Finish Black Chrome, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ASME

Reviews