Proto
Black Chrome Combo Non-Reversible Ratcheting Wrench 1/2"-Spline
Mfr # JSCR16
Zoro # G2276163
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 7 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Explore More Products
- PROTO Ratcheting Wrench, Head Size 5/8 in x #20 JSCR20
- PROTO Ratcheting Wrench, Head Size 14mm JSCVM14T
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline JSCV18-TT
- PROTO Ratcheting Wrench, Head Size 9/32 in. JSCV09T
- PROTO Ratcheting Wrench, Head Size 1-1/4 in. JSCV40T
- PROTO Full Polish Combo Reversible Ratcheting Wrench 1/2"-12 Point JSCV16T
- PROTO BOX RATCHET WRENCH 3/8" X 7/16" 6PT POJ1192-A
- PROTO REVERSE RATCH. BOX WR. 9/16 POBW-1418
- PROTO WRENCH REV RTCHTNG 1-1/8" POJSCV36
- ACDELCO G12 12V 1/4" BLDC Ratchet Wrench 45 Ft-lbs Max, 1-Battery Kit ARW1210-2P
- KD TOOLS Ratcheting Puller Set 2-Ton/5-Ton KDT3627
- Proto Ratcheting Wrenches & Sets