Proto

Ratcheting Wrench, Head Size 1/4 in. x #8

Proto Ratcheting Wrench, Head Size 1/4 in. x #8 JSCR08
Hover or click to zoom Tap to zoom
  • Finish: Black Chrome
  • Number of Points: 12
  • Overall Length: 5 in
  • SAE or Metric: SAE
  • Wrench Style: Combination, Non-Reversing, Anti-Slip, Open End, Spline
  • Material: Alloy Steel
  • Reversing: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
$9.32

Subtotal: $9.32

Proto #JSCR08 Specifications

  • Finish: Black Chrome
  • Number of Points: 12
  • Overall Length: 5 in
  • SAE or Metric: SAE
  • Wrench Style: Combination, Non-Reversing, Anti-Slip, Open End, Spline
  • Material: Alloy Steel
  • Reversing: No
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
  • Ratcheting Configuration: Open and Box End
  • Wrench Product Grouping: Wrenches
  • Head Movement: Fixed
  • Offset: 15 Degrees
  • Flexible Head: No
  • Item: Ratcheting Wrench
  • Wrench Shape: Straight
  • Box End Style: Spline
  • Wrench Item: Ratcheting Combination Wrench
  • Standards: ASME
  • Wrench Material: Chrome Vanadium Steel
  • Min. Arc Swing: 5 Degrees
  • Size: 1/4"
  • Insulated: No
  • Number of Geared Teeth: 52
  • Single End/Double End: Double End
  • Head Size: 1/4 in
  • Wrench Head Sizes: 1/4 in x #8
  • Corrosion Resistant: Yes
  • Non-Magnetic: No
  • Head Thickness: 1/8 in
  • Nonsparking: No
  • Handle Color: Silver
  • Handle Type: One Piece
  • Opening Type: Hex
  • Weight: 0.05 lb
  • Opening Angle (Deg.): 15 Degrees
  • Wrench Length Style: Standard
  • Box End Type: Spline Box End
  • Tether Style: Tether Capable
  • Head Offset Angle: 15 Degrees
  • Measurement Type: SAE
  • Anti-Slip Design: Yes
  • Head Type: Offset
  • Ratcheting: Yes
  • Country of Origin (subject to change): Taiwan, Province of China

Description

If you need a wrench that will stand up to heavy use, the Proto JSCR08 1/4 in. x #8 Ratcheting Wrench is what you need. The combination wrench has an open end and a box end, which allows you to adjust parts without having to reposition the wrench. The anti-slip design ensures a firm grip and enhanced control when working with fasteners. This 12-point ratcheting wrench has an overall length of 5 in., offset of 15 degrees, head size of 1/4 in., and material of alloy steel. When it comes to keeping your tools well maintained, this Proto Ratcheting Wrench is a must have.

Reviews of Proto #JSCR08

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.