Proto
Ratcheting Wrench, Head Size 14mm
- Zoro #: G8601241
- Mfr #: JSCVM14-TT
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Finish: Black Chrome
- Number of Points: 12
- Overall Length: 7 1/2 in
- SAE or Metric: Metric
- Wrench Style: Reversible Combination, Spline
- Material: Alloy Steel
- Wrench Shape: Straight
- Number of Geared Teeth: 72
$33.99
Subtotal: $33.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Proto #JSCVM14-TT Specifications
- Zoro #: G8601241
- Mfr #: JSCVM14-TT
- UPC #: 662679126698
- Finish: Black Chrome
- Number of Points: 12
- Overall Length: 7 1/2 in
- SAE or Metric: Metric
- Wrench Style: Reversible Combination, Spline
- Material: Alloy Steel
- Wrench Shape: Straight
- Number of Geared Teeth: 72
- Ratcheting Configuration: Open and Box End
- Box End Style: Spline
- Wrench Item: Ratcheting Combination Wrench
- Wrench Product Grouping: Wrenches
- Flexible Head: No
- Head Size: 14 mm
- Size: 14mm
- Reversing: Yes
- Head Movement: Fixed
- Min. Arc Swing: 5 Degrees
- Item: Ratcheting Wrench
- Standards: ASME B107.100-2010
- Wrench Material: Alloy Steel
- Wrench Head Sizes: 14mm
- Single End/Double End: Double End
- Tether Capable: Tether Ready
- Offset: 15 Degrees
- Insulated: No
- Includes: Switch Lever
- Opening Type: Hex
- Weight: 0.24 lb
- Opening Angle (Deg.): 15 Degrees
- Non-Magnetic: No
- Handle Type: One Piece
- Handle Color: Silver
- Head Type: Offset
- Anti-Slip Design: Yes
- Measurement Type: Metric
- Nonsparking: No
- Head Thickness: 3/16 in
- Box End Type: Spline Box End
- Tether Style: Tether Capable
- Wrench Length Style: Standard
- Ratcheting: Yes
- Corrosion Resistant: Yes
- Head Offset Angle: 15 Degrees
- Country of Origin (subject to change): Taiwan, Province of China
Description
Ratcheting Wrench, Alloy Steel, Black Chrome, Head Size 14 mm, Overall Length 7 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 3/16 in, Metric, Hex
Reviews of Proto #JSCVM14-TT
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- PROTO 13MM RATCHETING WRENCH POBW-1310M
- PROTO Ratcheting Wrench, Head Size 3/4 in x #24 JSCR24
- PROTO Ratcheting Wrench, Head Size 8mm JSCVM08S
- PROTO Ratcheting Wrench, Head Size 9mm JSCRM09T
- PROTO WRENCH FLEX RATCHETING 12MM POBW-3261L
- PROTO Tethered Black Chrome Combo Reverse Ratcheting Wrench 9/16"-Spline JSCV18-TT
- KD TOOLS Universal Spline Xl Gearbox Flex Ratchet Wrench, 7/16" 120Xp KDT86132
- TITAN Combination Ratcheting Wrench, 17mm, Flex Head Box End 12817
- APEX TOOL GROUP Wrench Combo 6Mm 12 Pt Ratcheting GWR86906
- APEX TOOL GROUP WRENCH XL LOCK RATCH FLEX 18 MM 12 PT GWR85618
- STAHLWILLE TOOLS Combination ratcheting Wrench OPEN-RATCH Size 17 mm L.229 mm 41171717
- Proto Ratcheting Wrenches & Sets