KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 18mm

PROTO| Zoro #: G0349973| Mfr #: JSCRM18

$18.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Arc Swing: 5 Degrees
SAE or Metric: Metric
Item: Ratcheting Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349973 Mfr #: JSCRM18
Min. Arc Swing: 5 DegreesSAE or Metric: Metric
Item: Ratcheting WrenchWrench Style: Combination, Spline
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ASME
Offset: 15 DegreesNumber of Points: 12
Flexible Head: NoFinish: Black Chrome
Reversing: NoOverall Length: 9-5/16"
Wrench Material: Chrome Vanadium SteelHead Size: 18mm
Number of Geared Teeth: 72Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing No, Metric, Head Size 18mm, Number of Points 12, Overall Length 9-5/16 In., Finish Black Chrome, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards ASME

Reviews