THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Ratcheting Wrench, Head Size 3/8 in x #12

PROTO| Zoro #: G1726173| Mfr #: JSCR12

$11.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black Chrome
SAE or Metric: SAE
Standards: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1726173 Mfr #: JSCR12
Finish: Black ChromeSAE or Metric: SAE
Standards: ASMEHead Size: 3/8" x #12
Item: Ratcheting WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Combination, Spline
Offset: 15 DegreesNumber of Points: 12
Overall Length: 6-1/4"Reversing: No
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Wrenches, Ratcheting Combination Wrench, Ratcheting Configuration Open and Box End, Double End, Reversing No, Box End Style Spline, SAE, Wrench Head Sizes 3/8 In. x #12, 12, Overall Length 6-1/4 In., Finish Black Chrome, Vanadium Steel, Insulated No, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Head Movement Fixed, Wrench Shape Straight, ASME

Reviews