KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Ratcheting Wrench, Head Size 7/16in x #14

PROTO| Zoro #: G0910664| Mfr #: JSCR14

$13.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: No
Wrench Style: Combination, Spline
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0910664 Mfr #: JSCR14
Reversing: NoWrench Style: Combination, Spline
SAE or Metric: SAEHead Size: 7/16" x #14
Overall Length: 6-1/2"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Black Chrome
Item: Ratcheting WrenchOffset: 15 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ASME
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing No, SAE, Head Size 7/16 In. x #14, Number of Points 12, Overall Length 6-1/2 In., Finish Black Chrome, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards ASME

Reviews