Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Ratcheting Wrench, Head Size 7/32 in x #7

PROTO| Zoro #: G1528265| Mfr #: JSCV07

$9.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Finish: Black Chrome
SAE or Metric: SAE
Standards: ASME
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1528265 Mfr #: JSCV07
Finish: Black ChromeSAE or Metric: SAE
Standards: ASMEHead Size: 7/32" x #7
Item: Ratcheting WrenchNumber of Geared Teeth: 72
Wrench Material: Chrome Vanadium SteelWrench Style: Combination, Spline
Offset: 15 DegreesNumber of Points: 12
Overall Length: 5"Reversing: Yes
Tether Capable: Standard Tool (Accessory Needed for Tethering)Flexible Head: No
Min. Arc Swing: 5 DegreesCountry of Origin (subject to change): Taiwan

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing Yes, SAE, Head Size 7/32 In. x #7, Number of Points 12, Overall Length 5 In., Finish Black Chrome, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards ASME

Reviews