Ratcheting Wrench, Head Size 9/16in x #18

PROTO| Zoro #: G2346994| Mfr #: JSCV18

$18.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Reversing: Yes
Wrench Style: Combination, Spline
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2346994 Mfr #: JSCV18
Reversing: YesWrench Style: Combination, Spline
SAE or Metric: SAEHead Size: 9/16" x #18
Overall Length: 7-1/2"Min. Arc Swing: 5 Degrees
Wrench Material: Chrome Vanadium SteelFinish: Black Chrome
Item: Ratcheting WrenchOffset: 15 Degrees
Flexible Head: NoNumber of Points: 12
Number of Geared Teeth: 72Standards: ASME
Tether Capable: Standard Tool (Accessory Needed for Tethering)Country of Origin (subject to change): Taiwan, Province of China

Description

Ratcheting Wrench, Wrench Style Combination, Spline, Reversing Yes, SAE, Head Size 9/16 In. x #18, Number of Points 12, Overall Length 7-1/2 In., Finish Black Chrome, Wrench Material Chrome Vanadium Steel, Standard Tool (Accessory Needed for Tethering), Offset 15 Degrees , Flexible Head No, Min. Arc Swing 5 Degrees , Number of Geared Teeth 72, Standards ASME

Reviews