Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ratcheting Wrench Set, Pieces 10

  • Zoro #: G0508487
  • Mfr #: JSCRM-10S
$163.88
  • Reversing: No
  • Min. Arc Swing: 5 Degrees
  • Wrench Product Grouping: Wrench Sets
See full product details
This item ships free.

Proto #JSCRM-10S Specifications

  • Zoro #: G0508487
  • Mfr #: JSCRM-10S
Reversing: No Min. Arc Swing: 5 Degrees
Wrench Product Grouping: Wrench Sets Size: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Number of Geared Teeth: 72 Wrench Item: Ratcheting Combination Wrench
Wrench Shape: Straight Ratcheting: Yes
Offset: 0 Degrees Flexible Head: No
Wrench Material: Alloy Steel Insulated: No
Finish: Black Chrome Accessories: Vinyl Pouch
Wrench Style: Combination, Antislip, Open End Wrench Head Sizes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Includes: (10) Non-Reversible Ratcheting Combination Spline Wrenches: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Vinyl Pouch Measurement Type: Metric
SAE or Metric: Metric Head Movement: Fixed
Standards: ANSI Number of Points: 12
Number of Pieces: 10 Item: Combination Wrench Set
Head Offset Angle: 0 Degrees Anti-Slip Design: Yes
Head Type: Standard Opening Type: Rounded
Container Type: Tool Roll Opening Angle (Deg.): 15 Degrees
Head Thickness: 1/8 in to 1/4 in Number of Tools: 10
Wrench Length Style: Standard Head Size: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Corrosion Resistant: Yes Handle Type: One Piece
Container Color: Red Nonsparking: No
Material: Alloy Steel Box End Type: Spline Box End
Tether Style: Tether Capable Range of Head Sizes: 10 mm to 19 mm
Weight: 2.71 lb Non-Magnetic: No
Range of Lengths: 6 1/4 in to 9 3/4 in Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Wrench Set, Alloy Steel, Black Chrome, Number of Tools 10, Range of Head Sizes 10 mm to 19 mm, Head Offset Angle 0 Degrees , Standard, Tool Roll, Metric, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Reviews of Proto #JSCRM-10S