Skip to Main Content
customer-service Help
Proto

Ratcheting Wrench Set, Pieces 22

Proto Ratcheting Wrench Set, Pieces 22 JSCVM-22S
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$671.18
  • SAE or Metric: Metric
  • Wrench Style: Combination, Antislip, Open End
  • Finish: Black Chrome
See full product details
This item ships free.
Total: $671.18

Proto #JSCVM-22S Specifications

  • SAE or Metric: Metric
  • Wrench Style: Combination, Antislip, Open End
  • Finish: Black Chrome
  • Number of Points: 12
  • Number of Pieces: 22
  • Includes: (22) Reversible Combination Ratcheting Splines Wrenches: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm; Tool Roll
  • Ratcheting: Yes
  • Reversing: Yes
  • Flexible Head: No
  • Offset: 15 Degrees
  • Min. Arc Swing: 5 Degrees
  • Measurement Type: Metric
  • Accessories: Tool Roll
  • Head Movement: Fixed
  • Wrench Material: Alloy Steel
  • Standards: ASME
  • Wrench Item: Ratcheting Combination Wrench
  • Wrench Product Grouping: Wrench Sets
  • Size: 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, 30mm, 32mm, 34mm, 36mm
  • Wrench Head Sizes: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm
  • Number of Geared Teeth: 72
  • Insulated: No
  • Wrench Shape: Straight
  • Item: Combination Wrench Set
  • Wrench Length Style: Standard
  • Container Color: Red
  • Box End Type: Spline Box End
  • Range of Lengths: 5 in to 19 5/16 in
  • Head Offset Angle: 15 Degrees
  • Corrosion Resistant: Yes
  • Anti-Slip Design: Yes
  • Range of Head Sizes: 6 mm to 36 mm
  • Head Size: 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm
  • Material: Alloy Steel
  • Nonsparking: No
  • Opening Angle (Deg.): 15 Degrees
  • Head Type: Offset
  • Non-Magnetic: No
  • Opening Type: Rounded
  • Head Thickness: 1/8 in to 5/16 in
  • Container Type: Tool Roll
  • Tether Style: Tether Capable
  • Number of Tools: 22
  • Handle Type: One Piece
  • Weight: 17.1 lb
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Combination Wrench Set, Alloy Steel, Black Chrome, Number of Tools 22, Range of Head Sizes 6 mm to 36 mm, Head Offset Angle 15 Degrees , Offset, Tool Roll, Metric, 6 mm, 7 mm, 8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 21 mm, 22 mm, 24 mm, 27 mm, 30 mm, 32 mm, 34 mm, 36 mm, Rounded, Opening Angle (Deg.) 15 Degrees

Reviews of Proto #JSCVM-22S