Proto
Ratcheting Wrench Set, SAE, 12 pt., 9 pcs.
- Zoro #: G9886567
- Mfr #: JSCR-9SK
Tap to zoom
Hover or click to zoom
$216.79
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $216.79
Proto #JSCR-9SK Specifications
- Zoro #: G9886567
- Mfr #: JSCR-9SK
- SAE or Metric: SAE
- Wrench Style: Combination, Antislip, Open End
- Finish: Black Chrome
- Number of Points: 12
- Number of Pieces: 9
- Includes: (9) Non-Reversible Ratcheting Combination Spline Wrenches: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"; Foam 5" W x 16" D x 1-1/4" H
- Ratcheting: Yes
- Reversing: No
- Flexible Head: No
- Offset: 0 Degrees
- Min. Arc Swing: 5 Degrees
- Measurement Type: SAE
- Wrench Material: Steel
- Accessories: Foam Tray
- Head Movement: Fixed
- Wrench Product Grouping: Wrench Sets
- Wrench Shape: Straight
- Insulated: No
- Size: 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
- Number of Geared Teeth: 72
- Wrench Head Sizes: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Standards: ASME
- Item: Combination Wrench Set
- Wrench Item: Ratcheting Combination Wrench
- Non-Magnetic: No
- Wrench Length Style: Standard
- Handle Type: One Piece
- Head Size: 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in
- Weight: 2.71 lb
- Container Color: Black
- Head Type: Standard
- Nonsparking: No
- Head Thickness: 1/8 in to 1/4 in
- Material: Alloy Steel
- Number of Tools: 9
- Box End Type: Spline Box End
- Tether Style: Tether Capable
- Range of Head Sizes: 1/4 in to 3/4 in
- Container Type: Foam Tray
- Opening Angle (Deg.): 15 Degrees
- Anti-Slip Design: Yes
- Corrosion Resistant: Yes
- Range of Lengths: 5 in to 9 3/4 in
- Opening Type: Rounded
- Head Offset Angle: 0 Degrees
- Country of Origin (subject to change): Taiwan, Province of China
Description
Combination Wrench Set, Alloy Steel, Black Chrome, Number of Tools 9, Range of Head Sizes 1/4 in to 3/4 in, Head Offset Angle 0 Degrees , Standard, Foam Tray, SAE, 1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, Rounded, Opening Angle (Deg.) 15 Degrees
Reviews of Proto #JSCR-9SK
Explore more
- Proto Ratcheting Wrench Set, Double Box End J1190A-TT
- Proto Ratcheting Wrench Set, Double Box End J1180A-TT
- Proto Ratcheting Wrench Set, Double Box End J1180MA-TT
- Proto Ratcheting Wrench Set, Pieces 13 JSCVM-13S
- Proto Box End Wrench Set, 5/16" to 1-1/8", 7pcs. J1100R-TT
- Sunex V-Groove Combo Wrench 7/8" 991528
- Kd Tools SAE XL X-Beam Ratchet Combo Wrench, 12Pt 85858
- Proto Ratcheting Wrenches & Sets