Proto

Retaining Ring Convertible Pliers - 5-7/8"

Proto Retaining Ring Convertible Pliers - 5-7/8" J399
Hover or click to zoom Tap to zoom
Key Features
  • Features: Use With Either External or Internal Retaining Rings, Converts From Internal to External or Vice Versa, When Pivot Screw is Moved to Adjacent Tapped Hole
  • Material: Carbon Steel
  • Overall Length: 5 7/8 in
  • Plier Item: Retaining Ring Pliers - Convertible
  • Number of Pieces: 1
  • Tip Dia.: 0.038 in
  • Spring Return: No
  • Standards: ASME B107.500-2010
See full product details
$23.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Proto #J399 Specifications

  • Features: Use With Either External or Internal Retaining Rings, Converts From Internal to External or Vice Versa, When Pivot Screw is Moved to Adjacent Tapped Hole
  • Material: Carbon Steel
  • Overall Length: 5 7/8 in
  • Plier Item: Retaining Ring Pliers - Convertible
  • Number of Pieces: 1
  • Tip Dia.: 0.038 in
  • Spring Return: No
  • Standards: ASME B107.500-2010
  • Handle Design: Cushion Grip
  • Plier Style: Convertible
  • Item: Retaining Ring Plier
  • Tip Angle: 0 Degrees
  • Tip Type: Fixed
  • For Bore Dia.: 3/8 in to 9/16 in
  • For Shaft Dia.: 1/4 in to 43/64 in
  • Plier Product Group: Pliers
  • Handle Color: Red
  • Tip Shape: Round
  • For Maximum Shaft Diameter: 43/64 in
  • For Minimum Bore Diameter: 3/8 in
  • Overall Length Range: Less than 6 in
  • Replaceable Tips: No
  • Plier Material: Steel
  • Handle Style: Cushion Grip
  • For Shaft Diameter Range: 1/4 in to 43/64 in
  • Weight: 0.15 lb
  • For Ring Type: External, Internal
  • For Bore Diameter Range: 3/8 in to 9/16 in
  • Conversion Mechanism: Pivot Screw
  • Tip Diameter: 0.038 in
  • For Minimum Shaft Diameter: 1/4 in
  • For Use With: Retaining Rings
  • For Maximum Bore Diameter: 9/16 in
  • Non-Sparking: No
  • Grip Style: Standard Cushion
  • Jaw Opening Type: Manual
  • Steel Type: Carbon Steel
  • Plier Type: Retaining Ring Pliers
  • Country of Origin (subject to change): United States

Description

The Proto J399 Retaining Ring Convertible Pliers is the tool that will get the job done. The plier can be used for both internal and external retaining rings. With a cushioned grip, this carbon steel plier has an overall length of 5 7/8 in. The convertible pliers are made of carbon steel and have a tip diameter of 0.038 in. It also has a handle design that offers maximum comfort while working with it. If you want to work efficiently, the Proto J399 Retaining Ring Convertible Pliers is what you need to keep your hands steady on the job.

Restrictions and Compliance

Reviews of Proto #J399

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.