Proto

Retaining Ring Plier Set, 18, 90 Deg, 4 pcs

Proto Retaining Ring Plier Set, 18, 90 Deg, 4 pcs J360C
Hover or click to zoom Tap to zoom
$99.35
  • Number of Pieces: 4
  • Material: Alloy steel
  • Overall Length: 6 in, 7 1/4 in
  • Features: No Screws to Tighten, Design Permits Quick Change-Over to Work Internal or External Rings
  • Item: Retaining Ring Plier Set
  • Tip Type: Fixed
  • Plier Style: Convertible
  • Handle Design: Air Cushion Grip
See full product details
This item ships free.

Total: $99.35

Proto #J360C Specifications

  • Number of Pieces: 4
  • Material: Alloy steel
  • Overall Length: 6 in, 7 1/4 in
  • Features: No Screws to Tighten, Design Permits Quick Change-Over to Work Internal or External Rings
  • Item: Retaining Ring Plier Set
  • Tip Type: Fixed
  • Plier Style: Convertible
  • Handle Design: Air Cushion Grip
  • Spring Return: Yes
  • For Shaft Dia.: 1/4 in to 2 in
  • Plier Product Group: Plier Sets
  • Plier Item: Convertible Retaining Ring Pliers Set
  • Tip Dia.: 0.038 in, 0.07 in
  • For Bore Dia.: 3/8 in to 2 in
  • Tip Angle: 18 Degrees , 90 Degrees
  • Handle Color: Red
  • For Shaft Diameter: 1/4 in to 2 in
  • For Maximum Bore Diameter: 2 in
  • For Minimum Bore Diameter: 3/8 in
  • For Minimum Shaft Diameter: 1/4 in
  • For Maximum Shaft Diameter: 2 in
  • Plier Types: Retaining Ring Pliers
  • Series: Proto
  • Tip Diameter: 0.038 in, 0.07 in
  • Overall Length Range: 6 - 8 in
  • Replaceable Tips: No
  • For Ring Type: Internal/External
  • Steel Type: Alloy Steel
  • Jaw Opening Type: Spring Return
  • For Bore Diameter: 3/8 in to 2 in
  • Plier Material: Steel
  • Handle Style: Air Cushion Grip
  • Grip Style: Standard Cushion
  • For Shaft Diameter Range: 1/4 in to 2 in
  • Number of Pliers: 4
  • For Bore Diameter Range: 3/8 in to 2 in
  • Non-Sparking: No
  • Country of Origin (subject to change): United States

Description

Retaining Ring Plier Set, For Ring Type Internal/External, Plier Types Retaining Ring Pliers, Non-Sparking No, Grip Style Standard Cushion, Overall Length 6 in, 7 1/4 in, For Minimum Bore Diameter 3/8 in, For Maximum Bore Diameter 2 in, For Minimum Shaft Diameter 1/4 in, For Maximum Shaft Diameter 2 in, Tip Diameter 0.038 in, 0.07 in, Tip Angle 18 Degrees , 90 Degrees , Jaw Opening Type Spring Return, Number of Pliers 4, Features No Screws to Tighten, For Bore Diameter 3/8 in to 2 in

Restrictions and Compliance

Reviews of Proto #J360C