27" Rolling Cabinet, 1 Shelf, 3 Drawers, Red

PROTO| Zoro #: G1270613| Mfr #: J442735-3RD

$617.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1270613 Mfr #: J442735-3RD
Configuration: Center Bank: (1) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4"W x 16-1/8"D x 3-15/16"H, Compartment: 24"W x 17"D x 14"HDrawer Slides: Ball Bearing, Full Extension
Number of Shelves: 1Features: Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
Includes: Vinyl Top, Drawer LinersItem: Rolling Cabinet
Series: Series 440, Standard DutyWidth: 27"
Depth: 18"Height: 35"
Caster Type: (2) Fixed with Lock, (2) SwivelNumber of Drawers: 3
Caster Size: 5" x 2"Drawer Capacity: 100 lb.
Storage Capacity: 9135 cu. in.Load Rating: 600 lb.
Material: steelGauge: Bottom: 14, Side: 16, Drawers: 18
Color: REDFinish: Gloss
Locking System: Standard Key Cylinder LockHandles: Tubular Metal Side
Caster Wheel Material: PolyurethaneWork Surface Material: Vinyl
Country of Origin (subject to change): United States

Product Description

Keep your workspace clean at all times with this rolling cabinet by Proto. Measuring 18" D x 27" W x 35" H, this organizational rolling cabinet features a lovely gloss finish that will make tool storage look good. It is made of steel, comes in red, and is built to hold all of your items with its 600 lb. load rating. This product is a part of the Series 440, Standard Duty series. A standard key cylinder lock locking system is in place for safety and convenience. Features of this rolling cabinet include: aluminum extruded drawer pulls, recessed drawer pulls, heavy-duty key, 4-way channel bottom panel, smooth, sleek and durable paint finish, heavy-duty easy grip handle, 450 lb. caster. The bottom 14, side 16, drawers 18 gauge construction is sturdy and solid. Storage capacity is 9135 cu. in., which provides plenty of room for all your essentials.

Product Reviews

Save 15%. Sign up for Z-mail.