LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

41" Rolling Cabinet, 1 Shelf, 15 Drawers, Red

PROTO| Zoro #: G2269967| Mfr #: J444142-15RD

$1047.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Material: Polyurethane
Number of Shelves: 1
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2269967 Mfr #: J444142-15RD
Caster Wheel Material: PolyurethaneNumber of Shelves: 1
Depth: 18"Storage Capacity: 15,233 cu. in.
For Use With: Mfr. No. J444119-12RD Top ChestLocking System: Standard Key Cylinder Lock
Width: 41"Series: 440
Gauge: Bottom: 14, Side: 16, Drawers: 18Height: 42"
Color: RedNumber of Drawers: 15
Caster Type: (2) Fixed with Lock, (2) SwivelIncludes: Vinyl Top, Drawer Liners
Load Rating: 1800 lb.Drawer Slides: Ball Bearing, Full Extension
Features: Heavy Duty Key, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, 4-Way Channel Bottom Panel, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. CasterFinish: Gloss
Handles: Tubular Metal SideWork Surface Material: Vinyl
Drawer Capacity: 100 lb.Caster Size: 5" x 2"
Item: Rolling CabinetMaterial: steel
Country of Origin (subject to change): United States

Description

Rolling Cabinet, Series 440, Standard Duty Series, Width 41 In., Depth 18 In., Height 42 In., Number of Drawers 15, Red, Drawer Capacity 100 lb., Ball Bearing, Full Extension Drawer Slides, Storage Capacity 15,233 cu. in., Load Rating 1800 lb., Caster Size 5 In. x 2 In., Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Standard Key Cylinder Lock

Reviews