Rolling Cabinet, 41"Wx18"Dx42"H, Red

PROTO| Zoro #: G1815396| Mfr #: J444142-6RD

$905.97 /ea

This item ships free. DetailsStandard ground shipping
Details:
Caster Wheel Material: Polyurethane
Number of Shelves: 1
Depth: 18"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1815396 Mfr #: J444142-6RD
Caster Wheel Material: PolyurethaneNumber of Shelves: 1
Depth: 18"Storage Capacity: 16,519 cu. in.
For Use With: 41"W ChestLocking System: Keyed Lock
Width: 41"Series: 440
Caster Size: 5" x 2"Gauge: Bottom: 14, Side: 16, Drawers: 18
Height: 42"Color: Red
Number of Drawers: 6Caster Type: (2) Fixed with Lock, (2) Swivel
Includes: Vinyl Top, Drawer LinersLoad Rating: 3000 lb.
Drawer Slides: Ball Bearing, Full ExtensionFeatures: Heavy Duty Key, Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, 4-Way Channel Bottom Panel, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
Finish: GlossHandles: Side Folding
Work Surface Material: VinylDrawer Capacity: 100 lb.
Configuration: Center Bank: (5) 37-3/4"W x 16-1/8"D x 3-15/16"H, (1) 37-3/4"W x 16-1/8"D x 8-1/16"HItem: Rolling Cabinet
Material: steelCountry of Origin (subject to change): United States

Product Description

Rolling Cabinet, Series 440, Standard Duty Series, Width 41 In., Depth 18 In., Height 42 In., Number of Drawers 6, Red, Drawer Capacity 100 lb., Ball Bearing, Full Extension Drawer Slides, Storage Capacity 16,519 cu. in., Load Rating 3000 lb., Caster Size 5 In. x 2 In., Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Keyed Lock, Side Folding Handles

Product Reviews