Rolling Cabinet with Top Chest, 20 Drawers, Red

PROTO| Zoro #: G1839232| Mfr #: 7A000

$1,593.39 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839232 Mfr #: 7A000
Material: SteelIncludes: Rolling Cabinet: 27" W x 18" D x 42" H, 12 Drawers; Top Chest: 27" W x 18" D x 19" H, 8 Drawers
Drawer Capacity: 100 lb.Drawer Slides: Ball Bearing
Color: RedNumber of Drawers: 20
Item: Rolling Cabinet with Top ChestCountry of Origin (subject to change): United States

Product Description

Rolling Cabinet with Top Chest, Number of Drawers 20, Red, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Steel, Includes Rolling Cabinet: 27 In. W x 18 In. D x 42 In. H, 12 Drawers; Top Chest: 27 In. W x 18 In. D x 19 In. H, 8 Drawers

Product Reviews

Save 15%. Sign up for Z-mail.