27" Rolling Cabinet, 1 Shelf, 12 Drawers, Red

PROTO| Zoro #: G0426106| Mfr #: J442742-12RD

$880.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Caster Wheel Material: Polyurethane
Number of Shelves: 1
Depth: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0426106 Mfr #: J442742-12RD
Caster Wheel Material: PolyurethaneNumber of Shelves: 1
Depth: 18"Storage Capacity: 10,026 cu. in.
For Use With: Mfr. No. J442710-4RD-IC Intermediate Chest, J442719-10RD-D or J442719-12RD-D Top Chests With Drop Front, J442719-8RD Top ChestLocking System: Standard Key Cylinder Lock
Width: 27"Series: 440
Caster Size: 5" x 2"Gauge: Bottom: 14, Side: 16, Drawers: 18
Height: 42"Color: Red
Number of Drawers: 12Caster Type: (2) Fixed with Lock, (2) Swivel
Includes: Vinyl Top, Drawer LinersLoad Rating: 2400 lb.
Drawer Slides: Ball BearingFeatures: 4-Way Channel Bottom Panel, Aluminum Extruded Drawer Pulls, Heavy-Duty Easy Grip Handle, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Key, Cabinet Side Reinforcement, Heavy-Duty 2-1/2" Lip, 450 lb. Casters
Finish: Powder CoatedHandles: Tubular Metal Side
Work Surface Material: VinylDrawer Capacity: 100 lb.
Configuration: Left Bank: (2) 5"W x 16-1/8"D x 1-7/8"H, Right Bank: (2) 5"W x 16-1/8"D x 1-7/8"H, Center Bank: (1) 11-1/8"W x 16-1/8"H x 3-15/16"D, (4) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4 "W x 16-1/8"D x 3-15/16"H, (1) 23-1/4"W x 16-1/8"D x 8-1/16"HItem: Rolling Cabinet
Material: steelCountry of Origin (subject to change): United States

Description

Rolling Cabinet, Series 440, Standard Duty Series, Width 27 In., Depth 18 In., Height 42 In., Number of Drawers 12, Red, Drawer Capacity 100 lb., Ball Bearing Drawer Slides, Storage Capacity 10,026 cu. in., Load Rating 2400 lb., Caster Size 5 In. x 2 In., Number of Shelves 1, Steel, Bottom: 14, Side: 16, Drawers: 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Polyurethane, Caster Type (2) Fixed with Lock, (2) Swivel, Standard Key Cylinder Lock, Tubular Metal Side Handles

Reviews