LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

27" Rolling Cabinet, 1 Shelf, 6 Drawers, Red

PROTO| Zoro #: G1343352| Mfr #: J442752-6RD

$645.88 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1343352 Mfr #: J442752-6RD
Configuration: Center Bank: (1) 23-1/4"W x 16-1/8"D x 1-7/8"H, (2) 23-1/4"W x 16-1/8"D x 3-15/16"H, (2) 23-1/4"W x 16-1/8"D x 8-1/16"H, (1) 23-1/4"W x 16-1/8"D x 12-1/8"HDrawer Slides: Ball Bearing, Full Extension
Number of Shelves: 1Features: Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
Includes: Vinyl Top, Drawer LinersItem: Rolling Cabinet
Series: 440Width: 27"
Depth: 18"Height: 52"
Caster Type: (2) Fixed with Lock, (2) SwivelNumber of Drawers: 6
Caster Size: 5" x 2"Drawer Capacity: 100 lb.
Storage Capacity: 14, 160 cu. in.Material: steel
Gauge: Body: 16, Drawers: 18Color: Red
Finish: GlossLocking System: Keyed Lock
Handles: Side FoldingWork Surface Material: Vinyl
Caster Wheel Material: PhenolicCountry of Origin (subject to change): United States

Product Description

Keep your tools safe and out of the way with this rolling cabinet from Proto. This rolling cabinet has a gloss finish and is 18" D x 27" W x 52" H in size. It is made of steel and comes in red. This product is a part of the Series 440, Standard Duty series. Features of this rolling cabinet include: aluminum extruded drawer pulls, recessed drawer pulls, heavy-duty key, 4-way channel bottom panel, smooth, sleek and durable paint finish, heavy-duty easy grip handle, 450 lb. caster. The body 16, drawers 18 gauge construction is strong and sturdy. A keyed lock locking system is in place for safety and convenience. Storage capacity is 14,160 cu. in., which provides plenty of room for all your essentials.

Product Reviews

Save 15%. Sign up for Z-mail.