Proto
Round Case Tw
- Zoro #: G0907825
- Mfr #: J6014NMACMF
Key Features
- Item: Tool Case
- Tool Storage Type Included: Tool Box
$41.03
Subtotal: $41.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- PROTO Hip Roof Box With Tray - 19" J9971-NA
- PROTO Set Box 23" J5497R
- PROTO 19"W Steel, Safety Red Socket Storage Box, Powder Coated, 1-5/8"H J5496R
- PROTO Proto J9971-NA Hip Roof Box with Tray - 19"L X 7"D X 7"H J9971-NA
- PROTO WR BOX 1-1/4 X 1-5/16 12 PO1155
- PROTO WR BOX 1-1/16 X 1-1/4 12PT POJ1151
- PROTO TOOL BOX PO5299
- PROTO Round Case Tw J6068ACMF
- PROTO Flat Case For Short Tang J6020NMACMS
- PROTO WR BOX 1-1/4X1-3/8 12PT PO1160
- URREA 19 in metal tool box for sets and general use 328in3 storage capacity 5495
- Proto Tool Boxes