WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Screwdriver, Cabinet, 3/16x4", Round

PROTO| Zoro #: G2079314| Mfr #: J9632C

$13.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Handle Design: Fluted
Tip Size: 3/16"
Handle Material: Acetate
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2079314 Mfr #: J9632C
Handle Design: FlutedTip Size: 3/16"
Handle Material: AcetateFeatures: Precision Machined Tip
Tip Style Group: SlottedOverall Length: 7-3/8"
Tip Style: Cabinet TipShank Material: steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Standards: ANSI
Finish: Chrome with Black Oxide TipShank Shape: Round
Shank Length: 4"Item: Screwdriver
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Slotted, Tip Style Cabinet Tip, Tip Size 3/16 In., Shank Length 4 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 7-3/8 In., Features Precision Machined Tip, Standards ANSI

Product Reviews