20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Screwdriver, Phillips, #0x3In, Rnd with Hex

PROTO| Zoro #: G1617795| Mfr #: J9863C

$11.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1617795 Mfr #: J9863C
Tip Style: PhillipsStandards: ANSI
Finish: Chrome with Black Oxide TipHandle Material: Acetate
Shank Shape: Round with Hex BolsterTip Style Group: Crosspoint/Phillips
Features: Precision Machined TipItem: Screwdriver
Tether Capable: Standard Tool (Accessory Needed for Tethering)Handle Design: Fluted
Shank Material: SteelTip Size: #0
Shank Length: 3"Overall Length: 6-5/8"
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #0, Shank Length 3 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 6-5/8 In., Features Precision Machined Tip, Standards ANSI

Product Reviews