20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Screwdriver, Phillips, #1x8In, Rnd with Hex

PROTO| Zoro #: G0698512| Mfr #: J9683C

$18.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698512 Mfr #: J9683C
Handle Material: AcetateShank Material: Steel
Tether Capable: Standard Tool (Accessory Needed for Tethering)Tip Style Group: Crosspoint/Phillips
Standards: ANSIHandle Design: Fluted
Finish: Chrome with Black Oxide TipTip Style: Phillips
Features: Precision Machined TipItem: Screwdriver
Shank Shape: Round with Hex BolsterTip Size: #1
Shank Length: 8"Overall Length: 11-3/8"
Country of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #1, Shank Length 8 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 11-3/8 In., Features Precision Machined Tip, Standards ANSI