Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Phillips #2 1 1/2 in Round

  • Zoro #: G5291623
  • Mfr #: JP02112R
$7.81
  • Finish: Chrome
  • Screwdriver and Nut Driver Grouping: Screwdrivers
  • Features: Chemical Resistant Handle
See full product details
Orders over $75 ship free.

Proto #JP02112R Specifications

  • Zoro #: G5291623
  • Mfr #: JP02112R
Finish: Chrome Screwdriver and Nut Driver Grouping: Screwdrivers
Features: Chemical Resistant Handle Shank Material: Alloy Steel
Shank Shape: Round Tip Size: #2
Overall Length: 3 1/2 in Tether Capable: Tether Capable
Standards: ASME B107.600 Insulated: No
Screwdriver Tip Style: Phillips Nonsparking: No
ESD Safe: No Tip Style: Phillips
Handle Design: Ergonomic Tip Style Group: Phillips
Item: General Purpose Phillips Screwdriver Handle Material: Plastic
Shank Length: 1 1/2 in Handle Color: Black, Yellow
Handle Length: 3 3/4 in Tether Style: Tether Capable
Corrosion Resistant: Yes Replaceable Shank: No
Tip Finish: Black Oxide Magnetized Tip: No
Non-Magnetic: No Shank Coating: Chrome
For Fastener Size: 3/16 in Grip Style: Ergonomic
Non-Sparking: No Shank Finish: Chrome
Tether Ready: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 3 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Reviews of Proto #JP02112R