Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Phillips #2 16 in Round

  • Zoro #: G5291684
  • Mfr #: JP0216R
$19.52
  • Shank Material: Alloy Steel
  • Shank Shape: Round
  • Item: General Purpose Phillips Screwdriver
See full product details
Orders over $75 ship free.

Proto #JP0216R Specifications

  • Zoro #: G5291684
  • Mfr #: JP0216R
Shank Material: Alloy Steel Shank Shape: Round
Item: General Purpose Phillips Screwdriver Features: Chemical Resistant Handle, Tip ID on Handle
Tip Size: #2 Tip Style: Phillips
ESD Safe: No Handle Material: Plastic
Finish: Chrome Screwdriver and Nut Driver Grouping: Screwdrivers
Standards: ASME Nonsparking: No
Tip Style Group: Phillips Handle Design: Ergonomic
Tether Capable: Tether Capable Overall Length: 20 1/2 in
Insulated: No Shank Length: 16 in
Screwdriver Tip Style: Phillips Handle Color: Black, Yellow
Handle Length: 3 3/4 in Tether Style: Tether Capable
For Fastener Size: 3/16 in Replaceable Shank: No
Shank Coating: Chrome Non-Magnetic: No
Magnetized Tip: No Non-Sparking: No
Tether Ready: No Tip Finish: Black Oxide
Grip Style: Ergonomic Shank Finish: Chrome
Corrosion Resistant: Yes Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 20 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Reviews of Proto #JP0216R