Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Phillips #2 4 in Round

  • Zoro #: G5291641
  • Mfr #: JPB0204RP
$15.41
  • Tether Capable: Tether Capable
  • Finish: Chrome
  • Handle Design: Ergonomic
See full product details
Orders over $75 ship free.

Proto #JPB0204RP Specifications

  • Zoro #: G5291641
  • Mfr #: JPB0204RP
Tether Capable: Tether Capable Finish: Chrome
Handle Design: Ergonomic Tip Style Group: Phillips
Nonsparking: No Tip Size: #2
Overall Length: 8 1/2 in Features: Chemical Resistant Handle, Tip ID on Handle
Insulated: No Shank Material: Alloy Steel
Standards: ASME B107.600 Item: General Purpose Phillips Screwdriver
Shank Shape: Round ESD Safe: No
Tip Style: Phillips Shank Length: 4 in
Screwdriver and Nut Driver Grouping: Screwdrivers Handle Material: Plastic
Screwdriver Tip Style: Phillips Handle Length: 5 in
Handle Color: Black, Yellow Tether Style: Tether Capable
Tether Ready: No Tip Finish: Black Oxide
Magnetized Tip: No Non-Sparking: No
Non-Magnetic: No Corrosion Resistant: Yes
Shank Finish: Chrome Shank Coating: Chrome
For Fastener Size: 5/16 in Grip Style: Ergonomic
Replaceable Shank: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Reviews of Proto #JPB0204RP