Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Phillips #2 8 in Round

  • Zoro #: G5291657
  • Mfr #: JP0208R
$12.23
  • Tether Capable: Tether Capable
  • Shank Length: 8 in
  • Features: Chemical Resistant Handle, Tip ID on Handle
See full product details
Orders over $75 ship free.

Proto #JP0208R Specifications

  • Zoro #: G5291657
  • Mfr #: JP0208R
Tether Capable: Tether Capable Shank Length: 8 in
Features: Chemical Resistant Handle, Tip ID on Handle Handle Design: Ergonomic
Tip Style Group: Phillips Shank Shape: Round
Overall Length: 12 1/2 in Standards: ASME B107.600
Nonsparking: No Finish: Chrome
Shank Material: Alloy Steel Item: General Purpose Phillips Screwdriver
Screwdriver Tip Style: Phillips ESD Safe: No
Tip Style: Phillips Tip Size: #2
Handle Material: Plastic Screwdriver and Nut Driver Grouping: Screwdrivers
Insulated: No Tether Style: Tether Capable
Non-Magnetic: No Grip Style: Ergonomic
Shank Finish: Chrome Tip Finish: Black Oxide
For Fastener Size: #2 Non-Sparking: No
Shank Coating: Chrome Corrosion Resistant: No
Tether Ready: No Magnetized Tip: No
Replaceable Shank: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Phillips Screwdriver, Tip Size #2, Phillips, Ergonomic, Overall Length 12 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Chrome

Reviews of Proto #JP0208R