15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Screwdriver, Phillips, #2x16In, Rnd with Hx

PROTO| Zoro #: G1491944| Mfr #: J9862C

$22.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1491944 Mfr #: J9862C
Standards: ANSIFinish: Chrome with Black Oxide Tip
Handle Material: AcetateFeatures: Precision Machined Tip
Item: ScrewdriverTether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: SteelItem: Screwdriver
Tip Size: #2Shank Length: 16"
Shank Shape: Round with Hex BolsterOverall Length: 20"
Finish: Chrome with Black Oxide TipFeatures: Precision Machined Tip
Tip Style Group: Crosspoint/PhillipsTip Style: Phillips
Handle Design: FlutedCountry of Origin (subject to change): United States

Product Description

Screwdriver, Handle Material Acetate, Tip Style Group Crosspoint/Phillips, Tip Style Phillips, Tip Size #2, Shank Length 16 In., Standard Tool (Accessory Needed for Tethering), Handle Design Fluted, Round with Hex Bolster Shank Shape, Shank Material Steel, Chrome with Black Oxide Tip Finish, Overall Length 20 In., Features Precision Machined Tip, Standards ANSI

Product Reviews