Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screwdriver Slotted 1/4" 4 in Round

  • Zoro #: G5291377
  • Mfr #: JK1404R
$8.83
  • Nonsparking: No
  • Screwdriver Tip Style: Keystone Slotted
  • Tip Size: 1/4 in
See full product details
Orders over $75 ship free.

Proto #JK1404R Specifications

  • Zoro #: G5291377
  • Mfr #: JK1404R
Nonsparking: No Screwdriver Tip Style: Keystone Slotted
Tip Size: 1/4 in Shank Shape: Round
Tip Style: Slotted Standards: ASME
Handle Design: Ergonomic Item: General Purpose Keystone Slotted Screwdriver
Overall Length: 8 1/2 in Shank Material: Alloy Steel
Screwdriver and Nut Driver Grouping: Screwdrivers ESD Safe: No
Shank Length: 4 in Tip Style Group: Slotted
Insulated: No Handle Material: Plastic
Features: Chemical Resistant Handle, Tip ID on Handle Tether Capable: Tether Capable
Finish: Chrome Handle Length: 2 1/2 in
Handle Color: Black, Yellow Tether Style: Tether Capable
Shank Coating: Chrome Non-Sparking: No
Tip Finish: Black Oxide Measurement Type: SAE
For Fastener Size: #0 Tether Ready: No
Shank Finish: Chrome Grip Style: Plain
Corrosion Resistant: Yes Magnetized Tip: Yes
Slotted Screwdriver Tip Shape: Keystone Replaceable Shank: No
Non-Magnetic: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Keystone Slotted Screwdriver, Tip Size 1/4 in, Slotted, Plain, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Reviews of Proto #JK1404R